Shop All Wire Terminals
Panduit
16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50
Mfr # P12-56HDR-L
Zoro # G0780223
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 12 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16"
- Insulation Color Bare
- Max. Voltage 2000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P12-56HDR-L
- Zoro # G0780223
- UPC # 7498380284
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Barrel Inside Dia. | 0.12 in |
Overall Length | 0.96 in |
Tongue Width - Wire Connector | 0.52 in |
Width | 0.5" |
Length | 1" |
Outside Diameter Inches | 0.52 in |
Description
Ring Terminal,16-12AWG,5/16 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- PANDUIT 12-10 AWG Kynar Ring Terminal #8 Stud PK50 (PK10-8R-L)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- Panduit Wire Terminals