Shop All Wire Ducts
Panduit
1.5"X3" WIRING DUCT TYPE F, 6FT LENGTHS SLOTTED SIDEWALL
Mfr # F1.5X3LG6
Zoro # G0522673
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Length 72"
- Width 1.75"
- Height 3.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1.5X3LG6
- Zoro # G0522673
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 1.75" |
Height | 3.12" |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 5 |
Overall Height (In.) | 3.12 |
Overall Height (mm) | 79.2 |
Overall Width (mm) | 44.5 |
Overall Width (In.) | 1.75 |
Fiber Duct H X W | 1.5" X 3" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time Delay, 80VAC, Bolt-On (CNL60)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray (D1.5X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- Panduit Wire Ducts