Shop All Cable Ties
Panduit
15.6" L Mountable Cable Tie NAT PK 100
Mfr # BC4S-S10-C
Zoro # G2617675
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BC4S-S10-C
- Zoro # G2617675
- UPC # 074983523306
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.6" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 15-1/2" |
Mounting Hole Size - Cable Tie | #10 |
Mounting Hole Size | #10 |
Approximate Length | 15-1/2" |
Length - Cable Tie | 15.60" |
Actual Length | 15.6 in |
Screw Mount Hole Size | 0.19 in |
Nominal Length | 16 in |
Nominal Max. Bundle Dia. | 4 in |
Depth | 15.60" |
Screw Size | #10 (M5) |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (mm) | 101.6 |
Body Width (In.) | 0.185 |
Overall Length (In.) | 15.6 |
Overall Length (mm) | 396 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.7 |
Maximum Bundle Diameter (In.) | 4 |
Description
Cable Tie, Mountable, Actual Length 15.6 in, Width 0.18 in, Nominal Length 16 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size 0.19 in, UL Type 2, 21, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- Panduit Cable Ties