Shop All Cable Ties
Panduit
15.3" L Heavy Duty Cable Tie NAT PK 25
Mfr # SG350LHG-Q
Zoro # G1721246
product price: $17.99
/pk 25, $0.72/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 15.3"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SG350LHG-Q
- Zoro # G1721246
- UPC # 074983004324
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3" |
Width | 0.33" |
Width - Cable Tie | 0.33" |
Max. Bundle Dia. | 4.13" |
Approximate Length - Cable Tie | 15" |
Length - Cable Tie | 15.30" |
Approximate Length | 15" |
Actual Length | 15.3 in |
Nominal Length | 15 1/2 in |
Nominal Max. Bundle Dia. | 4 1/4 in |
Description
Cable Tie, Standard, Actual Length 15.3 in, Width 0.33 in, Nominal Length 15 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 4 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.06 in, Max. Bundle Dia. 4.13 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- SOUTHWIRE Rod Angle Bracket, Bracket Accessory, Stainless Steel (BA-3/8-SS)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Clear (HS357-S100-CLEAR)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- MIDWEST FASTENER 30" Black Nylon Plastic Cable Ties 50PK (08069)
- Panduit Cable Ties