Shop All Cable Ties
Panduit
15.1" L Cable Tie NAT PK 100
Mfr # BT4S-C
Zoro # G0424042
original price:
$40.05
5% off
new price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4S-C
- Zoro # G0424042
- UPC # 074983412273
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.1" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 15" |
Approximate Length | 15" |
Length - Cable Tie | 15.10" |
Actual Length | 15.1 in |
Nominal Length | 15 1/2 in |
Nominal Max. Bundle Dia. | 4 1/4 in |
Depth | 15.10" |
Body Width (mm) | 4.7 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (In.) | 15.1 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.185 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 384 |
Maximum Bundle Diameter (In.) | 4 |
Description
Cable Tie, Standard, Actual Length 15.1 in, Width 0.18 in, Nominal Length 15 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Standard, Nominal Max. Bundle Dia. 4 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- US CABLE TIES Cable Tie, 14 in., Frosty Ties, UV Black Nylon, 100PK (FSD14B100)
- Panduit Cable Ties