Shop All Hydraulic Crimping Tools
Panduit
15 Ton Crimp Head With 90 Degree Fitting
Mfr # CT-940CH/BJO
Zoro # G604859278
product price: $4,369.99
/ea
Free Shipping & Returns
$4,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10,000 psi Hydraulic Pump
- Height 4.1 in
- Max. Crimping Force (Tons) 15
- Width 2.5 in
- Type Hydraulic Crimp Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-940CH/BJO
- Zoro # G604859278
- UPC # 61305657443
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Height | 4.1 in |
Width | 2.5 in |
Details
For Use With | 10,000 psi Hydraulic Pump |
Max. Crimping Force (Tons) | 15 |
Type | Hydraulic Crimp Head |
Includes | Operating Instructions and Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- PANDUIT 1.7 TON CRIMP TOOL ASSEMBLY - AUS (CT-2300/AUS)
- WEATHERHEAD Spacer Ring, 1555862 (ET313SR-045A)
- PARKER Hydraulic Hose Crimp Machine, Bench Mount (80C-061)
- WEATHERHEAD Spacer Ring, 63794 (T-410-93)
- ABB 24" Hydraulic Crimper (TBM14M)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- WEATHERHEAD Spacer Ring, 1555818 (ET425SR-060A)
- Panduit Hydraulic Industrial Tools