Shop All Cable Ties
Panduit
14.9" L Heavy Duty Cable Tie NAT PK 250
Mfr # BT4LH-TL
Zoro # G0863843
product price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.27"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4LH-TL
- Zoro # G0863843
- UPC # 074983412716
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.9" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.90" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.9 in |
Nominal Length | 15 in |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 14.9 |
Minimum Bundle Diameter (In.) | 0.188 |
Body Width (mm) | 7 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (mm) | 4.8 |
Body Width (In.) | 0.275 |
Overall Length (mm) | 378 |
Description
Cable Tie, Standard, Actual Length 14.9 in, Width 0.27 in, Nominal Length 15 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.07 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- AFC CABLE SYSTEMS Ultratite Flexible Conduit, 1/2 In, 25 Ft L, Pvc (55094221)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- Panduit Cable Ties