Shop All Cable Ties
Panduit
14.6" L Cable Tie Aqua PK 100
Mfr # PLT4S-C76
Zoro # G0922494
product price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-C76
- Zoro # G0922494
- UPC # 074983540938
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.60" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.60" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.6 in |
Nominal Length | 15 in |
Depth | 14.60" |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 3.3 |
Minimum Bundle Diameter (In.) | 0.13 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (mm) | 4.8 |
Overall Length (In.) | 14.6 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (mm) | 371 |
Description
Cable Tie, Standard, Actual Length 14.6 in, Width 0.19 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 100A, 600V AC, Indicating (A6D100R)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- Panduit Cable Ties