Shop All Cable Ties
Panduit
14.5" L Intermediate Cable Tie NAT PK 1000
Mfr # PLT4I-M
Zoro # G5721712
product price: $246.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.5"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4I-M
- Zoro # G5721712
- UPC # 074983540716
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.50" |
Approximate Length | 14-1/2" |
Nominal Length | 14 1/2 in |
Actual Length | 14.5 in |
Nominal Max. Bundle Dia. | 4 in |
Depth | 14.50" |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 14.5 |
Overall Length (mm) | 368 |
Body Width (mm) | 3.7 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (In.) | 0.145 |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-BU-WO)
- Panduit Cable Ties