Shop All Cable Ties
Panduit
14.4" L Cable Tie BL PK 100
Mfr # PLT4S-C86
Zoro # G4064164
product price: $54.79
/pk 100, $0.55/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-C86
- Zoro # G4064164
- UPC # 074983030033
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.40" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.40" |
Approximate Length | 14-1/2" |
Actual Length | 14.5 in |
Nominal Length | 14 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (In.) | 0.13 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 102 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 14.4 |
Minimum Bundle Diameter (mm) | 3.3 |
Overall Length (mm) | 366 |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Light Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Metal Detectable, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type Not Listed, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- Panduit Cable Ties