Shop All Cable Ties
Panduit
14.3" L Intermediate Cable Tie NAT PK 1000
Mfr # BT4I-M
Zoro # G1112772
product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.3"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4I-M
- Zoro # G1112772
- UPC # 074983413775
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.30" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.3 in |
Nominal Length | 14 1/2 in |
Minimum Bundle Diameter (mm) | 0.8 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (mm) | 3.6 |
Minimum Bundle Diameter (In.) | 0.03 |
Overall Length (In.) | 14.3 |
Body Width (In.) | 0.141 |
Overall Length (mm) | 363 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- RACO Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- Panduit Cable Ties