Shop All Cable Ties
Panduit
14.3" L Intermediate Cable Tie NAT PK 100
Mfr # BT4I-C
Zoro # G2132392
product price: $32.19
/pk 100, $0.32/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.3"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4I-C
- Zoro # G2132392
- UPC # 074983413744
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.30" |
Approximate Length | 14-1/2" |
Nominal Length | 14 1/2 in |
Actual Length | 14.3 in |
Nominal Max. Bundle Dia. | 4 in |
Depth | 14.30" |
Body Width (In.) | 0.141 |
Body Width (mm) | 3.6 |
Overall Length (mm) | 363 |
Overall Length (In.) | 14.3 |
Minimum Bundle Diameter (mm) | 0.8 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 101.6 |
Minimum Bundle Diameter (In.) | 0.03 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- Panduit Cable Ties