Shop All Cable Ties
Panduit
14.3" L Intermediate Cable Tie BK PK 1000
Mfr # BT4I-M0
Zoro # G2576865
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.3"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT4I-M0
- Zoro # G2576865
- UPC # 074983413782
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.30" |
Approximate Length | 14-1/2" |
Actual Length | 14.3 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Minimum Bundle Diameter (In.) | 0.03 |
Overall Length (mm) | 363 |
Body Width (mm) | 3.6 |
Overall Length (In.) | 14.3 |
Maximum Bundle Diameter (mm) | 102 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (In.) | 0.141 |
Minimum Bundle Diameter (mm) | 0.8 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.14 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- Panduit Cable Ties