Shop All Cable Ties
Panduit
14.3" L Cable Tie Silver PK 50
Mfr # MLT4H-LPAL
Zoro # G0381105
product price: $54.69
/pk 50, $1.09/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Width 0.31"
- Color - Cable Tie Silver
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT4H-LPAL
- Zoro # G0381105
- UPC # 074983566938
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.30" |
Approximate Length | 14-1/2" |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Actual Length | 14.3 in |
Minimum Bundle Diameter (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (mm) | 362 |
Maximum Bundle Diameter (mm) | 101.6 |
Minimum Bundle Diameter (mm) | 12.7 |
Body Width (mm) | 7.9 |
Body Width (In.) | 0.31 |
Overall Length (In.) | 14.3 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 50 lb, Radiation Resistant, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- Panduit Cable Ties