Shop All Cable Ties
Panduit
14.2" L Miniature Cable Tie NAT PK 100
Mfr # BT4M-C
Zoro # G3421722
original price:
$23.89
5% off
new price: $22.69
/pk 100, $0.23/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4M-C
- Zoro # G3421722
- UPC # 074983602735
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.2" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Length - Cable Tie | 14.20" |
Approximate Length | 14" |
Nominal Length | 14 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.2 in |
Depth | 14.20" |
Body Width (In.) | 0.095 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 361 |
Maximum Bundle Diameter (mm) | 101.6 |
Body Width (mm) | 2.4 |
Overall Length (In.) | 14.2 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (In.) | 4 |
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.09 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- YELLOW JACKET 2 Ft. 12/3 GFI Extension Cord with Powerblock (2814)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Fiberglass (UUMF)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- Panduit Cable Ties