Shop All Cable Ties
Panduit
14.2" L Miniature Cable Tie BK PK 1000
Mfr # BT4M-M0
Zoro # G2908184
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.09"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4M-M0
- Zoro # G2908184
- UPC # 074983602773
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.2" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Length - Cable Tie | 14.20" |
Approximate Length | 14" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.2 in |
Nominal Length | 14 1/2 in |
Overall Length (In.) | 14.2 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 2.4 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.095 |
Overall Length (mm) | 361 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 102 |
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.09 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA080804GSC)
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- Panduit Cable Ties