Shop All Cable Ties
Panduit
14-13/16" L, 5/16" W, Black Plastic Cable Tie, Thickness: 1/16"
Mfr # SSPM4HLP-TL300
Zoro # G0793709
product price: $215.99
/pk 250, $0.86/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-13/16"
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSPM4HLP-TL300
- Zoro # G0793709
- UPC # 7498354910
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-13/16" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.8 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Cable Tie Duty | Light Heavy Duty |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Design | With Centering Pilot |
Thickness | 1/16" |
Resists | Heat, UV |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie,14.8 In.L,Nylon,Black,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 15 A 125 V Non-Grounded Replacement Plug Polarized Straight Blade (0-1001-N)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- Panduit Cable Ties