Shop All Cable Ties
Panduit
14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50
Mfr # SSPM4H-L300
Zoro # G0793733
product price: $69.69
/pk 50, $1.39/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-13/16"
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSPM4H-L300
- Zoro # G0793733
- UPC # 7498320219
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-13/16" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.8 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Cable Tie Duty | Light Heavy Duty |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 1/16" |
Resists | Heat, UV |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,14.8 In.L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- SOUTH MAIN HARDWARE 18-in Black UV Resistant 120-lb. Heavy Duty Nylon Ties 100PK (220206)
- Panduit Cable Ties