Shop All Cable Ties
Panduit
14-1/2" L, 5/16" W, Black Plastic Cable Tie, Thickness: 5/64"
Mfr # PRT4H-L0
Zoro # G0788343
product price: $49.49
/pk 50, $0.99/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Width 5/16"
- Tensile Strength 80 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT4H-L0
- Zoro # G0788343
- UPC # 7498354995
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Depth | 14.50" |
Overall Length | 14.5 in |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- Panduit Cable Ties