Shop All Cable Ties
Panduit
14-1/2" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000
Mfr # PLT4S-M4Y
Zoro # G0785701
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT4S-M4Y
- Zoro # G0785701
- UPC # 7498344436
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 368 |
Body Width (In.) | 0.19 |
Overall Length (In.) | 14.5 |
Body Width (mm) | 4.8 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie,14.5 In.L,Nylon,Pink,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 (5XFL8ID)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS501B)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- Panduit Cable Ties