Panduit

14-1/2" L, 0.19" W, Black Plastic Cable Tie, Tensile Strength: 40 lb.


product price: $524.99
/pk 1000, $0.52/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Width 0.19"
  • Tensile Strength 40 lb.
  • Max. Bundle Dia. 4 in
  • Material Weather Resistant Nylon 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Panduit
  • MFR # PLT4S-M120
  • Zoro # G0785747
  • UPC #
    7498354840
  • Country of Origin Singapore
  • Category Cable Ties

Dimensions

Length 14-1/2"
Width 0.19"
Max. Bundle Dia. 4 in
Overall Length (In.) 14.5
Overall Length (mm) 368
Body Width (In.) 0.19
Body Width (mm) 4.8
Maximum Bundle Diameter (In.) 4
Minimum Bundle Diameter (mm) 1.5
Minimum Bundle Diameter (In.) 0.06
Maximum Bundle Diameter (mm) 102
Depth 14.50"
Overall Length 14.5 in

Description

Cable Tie,14.5 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.