Shop All Wire Terminals
Panduit
14-10 AWG Vinyl Fork Terminal #10 Stud PK500
Mfr # PV10-10F-D
Zoro # G0640398
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV10-10F-D
- Zoro # G0640398
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.04 in |
Tongue Width | 0.37 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Details
Wire Range | 14 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Connection Type | Crimp |
Terminal Connection | Crimp |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Item | Fork Terminal |
Standards | American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B |
Terminal Type | Standard |
Max. Voltage | 600 V |
Seam | Brazed |
Features | Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength |
Material | Vinyl, Copper |
Maximum Voltage | 600 V |
Special Features | Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength |
Seam Style | Brazed |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 14 AWG, Overall Length 1.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Removal Tool (09990000012)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 250A, 250V AC, Non-Indicating (FLNR250)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20 (PH10-10R-E)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- Panduit Wire Terminals