Shop All Wire Terminals
Panduit
14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50
Mfr # P10-8R-L
Zoro # G0287850
original price:
$25.65
5% off
new price: $24.29
/pk 50, $0.49/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P10-8R-L
- Zoro # G0287850
- UPC # 074983802302
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.78 in |
Barrel Inside Dia. | 0.13 in |
Barrel Outside Diameter | 0.31 in |
Barrel Inside Diameter | 0.13 in |
Maximum Wire Size | 10 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 14 AWG |
Hole Diameter | 0.17 in |
Tongue Width | 0.31 in |
Tongue Length | 0.08 in |
Barrel Length | 0.31 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Length | 0.8" |
Width | 0.3" |
Outer Diameter (mm) | 5.6 |
Tongue Width (In.) | 0.31 |
Inside Diameter (mm) | 3.3 |
Wire Strip Length (In.) | 11933 |
Wire Strip Length (mm) | 7.1 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Overall Width (In.) | 0.31 |
Maximum Metric Conductor Size (mm²) | 6 |
Inside Diameter (In.) | 0.13 |
Minimum Copper Conductor Size (AWG) | #14 |
Stud Hole Size (In.) | #8 |
Maximum Wire Size (AWG) | #10 |
Overall Length (mm) | 19.8 |
Overall Length (In.) | 0.78 |
Overall Width (mm) | 7.9 |
Outer Diameter (In.) | 0.22 |
Tongue Width (mm) | 7.9 |
Stud Hole Size (mm) | 4 |
Minimum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.13 in, Barrel Length 0.31 in, Barrel Outside Diameter 0.31 in, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- Panduit Wire Terminals