Shop All Wire Terminals
Panduit
14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50
Mfr # P10-38R-L
Zoro # G0287905
product price: $31.39
/pk 50, $0.63/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Bare
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P10-38R-L
- Zoro # G0287905
- UPC # 074983802388
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.58 in |
Overall Length | 1.05 in |
Barrel Inside Dia. | 0.13 in |
Width | 0.6" |
Length | 1.1" |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.58 in |
Hole Diameter | 0.39 in |
Barrel Length | 0.33 in |
Tongue Length | 0.15 in |
Tongue Width | 0.58 in |
Minimum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.13 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Maximum Wire Size | 10 AWG |
Overall Width (mm) | 14.7 |
Tongue Width (In.) | 0.58 |
Tongue Width (mm) | 14.7 |
Minimum Copper Conductor Size (AWG) | #14 |
Overall Length (In.) | 1.05 |
Inside Diameter (In.) | 0.13 |
Stud Hole Size (In.) | 3/8" |
Overall Width (In.) | 0.58 |
Minimum Wire Size (AWG) | #14 |
Outer Diameter (In.) | 0.22 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Maximum Metric Conductor Size (mm²) | 6 |
Wire Strip Length (In.) | 11933 |
Stud Hole Size (mm) | 10 |
Maximum Wire Size (AWG) | #10 |
Overall Length (mm) | 26.7 |
Outer Diameter (mm) | 5.6 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #10 |
Inside Diameter (mm) | 3.3 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.58 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.13 in, Barrel Length 0.33 in, Barrel Outside Diameter 0.58 in, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- Panduit Wire Connectors & Disconnects