Shop All Wire Terminals
Panduit
14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50
Mfr # P10-10R-L
Zoro # G0059836
original price:
$43.77
19% off
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P10-10R-L
- Zoro # G0059836
- UPC # 074983802326
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.38 in |
Overall Length | 0.81 in |
Barrel Inside Dia. | 0.13 in |
Width | 0.4" |
Length | 0.8" |
Hole Diameter | 0.2 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.13 in |
Barrel Outside Diameter | 0.22 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Tongue Width | 0.38 in |
Outer Diameter (In.) | 0.22 |
Overall Width (In.) | 0.38 |
Maximum Copper Conductor Size (AWG) | #10 |
Stud Hole Size (In.) | #10 |
Minimum Copper Conductor Size (AWG) | #14 |
Overall Width (mm) | 9.7 |
Overall Length (mm) | 20.6 |
Maximum Metric Conductor Size (mm²) | 6 |
Wire Strip Length (In.) | 11933 |
Stud Hole Size (mm) | 5 |
Outer Diameter (mm) | 5.6 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Minimum Wire Size (AWG) | #14 |
Maximum Wire Size (AWG) | #10 |
Tongue Width (In.) | 0.38 |
Inside Diameter (mm) | 3.3 |
Tongue Width (mm) | 9.7 |
Inside Diameter (In.) | 0.13 |
Overall Length (In.) | 0.81 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.13 in, Barrel Outside Diameter 0.22 in, Barrel Size Standard, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (S500-4-R)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- Panduit Wire Connectors & Disconnects