Shop All Cable Ties
Panduit
12.4" L Cable Tie BK PK 100
Mfr # SG300S-C0
Zoro # G0629431
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.22"
- Color - Cable Tie Black
- Tensile Strength 75 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SG300S-C0
- Zoro # G0629431
- UPC # 074983379163
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 12.4" |
Width | 0.22" |
Width - Cable Tie | 0.22" |
Max. Bundle Dia. | 3.20" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 12.40" |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 12.4 in |
Nominal Length | 12 1/2 in |
Body Width (In.) | 0.225 |
Body Width (mm) | 5.7 |
Overall Length (In.) | 12.4 |
Maximum Bundle Diameter (mm) | 81.3 |
Maximum Bundle Diameter (In.) | 3.2 |
Minimum Bundle Diameter (In.) | 0.16 |
Minimum Bundle Diameter (mm) | 4.1 |
Overall Length (mm) | 315 |
Description
Cable Tie, Standard, Actual Length 12.4 in, Width 0.22 in, Nominal Length 12 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 75 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.06 in, Max. Bundle Dia. 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- Panduit Cable Ties