Shop All Cable Ties
Panduit
12.2" L Extra Heavy Duty Cable Tie PK 50
Mfr # MRS2LH-L4
Zoro # G2054367
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Width 0.25"
- Color - Cable Tie Silver
- Tensile Strength 225 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MRS2LH-L4
- Zoro # G2054367
- UPC # 074983023684
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.2" |
Width | 0.25" |
Width - Cable Tie | 0.25" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 12.20" |
Approximate Length | 12" |
Actual Length | 12.2 in |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 12 1/2 in |
Minimum Bundle Diameter (mm) | 25.4 |
Overall Length (In.) | 12.2 |
Overall Length (mm) | 310 |
Body Width (In.) | 0.25 |
Minimum Bundle Diameter (In.) | 1 |
Maximum Bundle Diameter (mm) | 50.8 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (mm) | 6.4 |
Description
Cable Tie, Standard, Actual Length 12.2 in, Width 0.25 in, Nominal Length 12 1/2 in, Locking Style Retained Tension, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 225 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- Panduit Cable Ties