Shop All Enclosure Covers & Accessories
Panduit
12-PORT BLANK PANEL, MINI-COM, BLACK ROHS
Mfr # CWPP12WBL
Zoro # G2782185
product price: $50.19
/ea
Sold in multiples of 3 for $150.57
$150.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 19 in
- Length 2.5 in
- Material CRS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CWPP12WBL
- Zoro # G2782185
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Width | 19 in |
Length | 2.5 in |
Depth | 2.5" |
Overall Width (mm) | 228.6 |
Overall Width (In.) | 9 |
Overall Height (In.) | 1.75 |
Overall Depth (mm) | 63.5 |
Overall Depth (In.) | 2.5 |
Overall Height (mm) | 44.45 |
Compatible Rack Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- LUTRON Dual Technology Occ Snsr, Adj, White (MS-A102-WH)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- RITTAL Cable Entry Section, 880208 (8802.08)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- Panduit Enclosure Covers & Accessories