Shop All Cable Ties
Panduit
12" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # HLTP3I-X0
Zoro # G1947985
product price: $21.49
/pk 10, $2.15/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb.
- Max. Bundle Dia. 3.1"
- Material Nylon
- Temp. Range 0 Degrees to 122 Degrees F
- Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HLTP3I-X0
- Zoro # G1947985
- UPC # 074983750580
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.50" |
Max. Bundle Dia. | 3.1" |
Length (Straight Wireway) | 12 in |
Maximum Bundle Diameter (In.) | 3.18 |
Overall Length (mm) | 305 |
Body Width (In.) | 0.5 |
Body Width (mm) | 12.7 |
Maximum Bundle Diameter (mm) | 81 |
Overall Length (In.) | 12 |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 40 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 12 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.18 in, Marking No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 122 Degrees F, Standards RoHS, UL 94V-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55611506)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW143)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M120)
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 (PLT4H-TL20)
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- Panduit Cable Ties