Shop All Cable Ties
Panduit
12" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # HLT3I-X0
Zoro # G3461421
product price: $20.69
/pk 10, $2.07/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 40 lb.
- Max. Bundle Dia. 3.1"
- Material Nylon
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HLT3I-X0
- Zoro # G3461421
- UPC # 074983523429
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.50" |
Max. Bundle Dia. | 3.1" |
Length (Straight Wireway) | 12 in |
Maximum Bundle Diameter (In.) | 3.18 |
Overall Length (mm) | 304.8 |
Body Width (mm) | 25.4 |
Body Width (In.) | 1 |
Overall Length (In.) | 12 |
Maximum Bundle Diameter (mm) | 80.8 |
Depth | 12" |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 40 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 12 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 3.18 in, Marking No, Max. Temp. Rating 219 Degrees F, Min. Temp. Rating 1 Degrees F, Temp. Range 1 Degrees to 219 Degrees F, Standards RoHS Complaint, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- UNISTRUT STRUT 3"" CONDUIT CLAMP (RP1219EG)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLM-15R0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT14-50-Natural)
- Panduit Cable Ties