Shop All Cable Ties
Panduit
12" L Cable Tie NAT PK 1000
Mfr # BT3S-M
Zoro # G0410207
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT3S-M
- Zoro # G0410207
- UPC # 074983412129
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 12.00" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 12 in |
Depth | 12" |
Body Width (In.) | 0.185 |
Body Width (mm) | 4.7 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 305 |
Maximum Bundle Diameter (In.) | 3 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (In.) | 12 |
Description
Cable Tie, Standard, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.67in ID, Black, 9in, PK10 (8429-9)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT261CL-GRAY)
- Panduit Cable Ties