Shop All Cable Ties
Panduit
12" L Buckle Hook-&-Loop Cable Tie BK PK 10
Mfr # UCT3S-X0
Zoro # G2608295
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12"
- Color Black
- Width 0.85"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # UCT3S-X0
- Zoro # G2608295
- UPC # 074983148202
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.85" |
Max. Bundle Dia. | 3.0" |
Length (Straight Wireway) | 12 in |
Depth | 12" |
Overall Length (mm) | 305 |
Maximum Bundle Diameter (mm) | 76.2 |
Body Width (mm) | 21.6 |
Overall Length (In.) | 12 |
Body Width (In.) | 0.85 |
Maximum Bundle Diameter (In.) | 3 |
Description
Hook-and-Loop Cinch Strap, Buckle, Individual, Tensile Strength 50 lb, Width 0.85 in, Closure Type Buckle, Length 12 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.00 in, Marking No, Max. Temp. Rating 140 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 140 Degrees F, Standards RoHS, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- Panduit Cable Ties