Shop All Fiber Optic Cable
Panduit
12-F PLENUM SM OS1/OS2, INDOOR TB AIA, YELLOW
Mfr # FSPP912Y
Zoro # G1131865
product price: $4.45
/ea
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tight Buffer, Flexible
- Cable Color Yellow
- Fiber Type Singlemode
- Armor or Non-Armor Armored
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FSPP912Y
- Zoro # G1131865
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 9/125 µm |
Details
Features | Tight Buffer, Flexible |
Cable Color | Yellow |
Fiber Type | Singlemode |
Armor or Non-Armor | Armored |
Environment | Indoor |
Note | See Spec sheet for Supporting Technical Information |
Buffered, Loose Tube or Ribbon | 900um Tight Buffered |
Flammability Rating | Plenum |
Product Type | Network Cable |
Number of Fibers | 12 |
Product Color | Yellow |
Fiber Optic Mode | Single-mode |
Data Transfer Rate | 10 Gbit/s |
Device Supported | Network Device |
Product Line | Opti-Core |
Product Name | Opti-Core Indoor Interlocking Armored Cable |
Cable Type | Fiber Optic |
Armored | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (FRN-R-9)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- Panduit Fiber Optic Cable