Shop All Corrugated Tubing & Fittings
Panduit
1/2" CORRUGATED LOOM TUBING, SLIT POLYETHYLENE YELLOW, 100FT ROLL ROHS
Mfr # CLT50F-C4
Zoro # G0775766
product price: $82.45
/ea
Sold in multiples of 2 for $164.90
Free Shipping & Returns
$164.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Yellow
- Temp. Range -40 to 122°F
- Wire and Cable Sleeving Inside Dia. 0.518 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT50F-C4
- Zoro # G0775766
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Inside Dia. | 0.518 in |
Outside Dia. | 0.675 in |
External Diameter | 0.65" |
Internal Diameter | 0.51" |
Size (In.) | 1/2 in |
Details
Material of Construction | Polyethylene |
Color | Yellow |
Temp. Range | -40 to 122°F |
Type | Corrugated Loom Tubing |
Description/Special Features | Covers wire and cable to protect from abrasion; Flammability Rating: UL94-HB |
Standards | RoHS Compliant |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Material | Polyethylene |
Product Name | Corrugated Loom Tubing |
Product Color | Yellow |
Material/Type | Pe-Polyethylene |
Wall Type Single Or Dual | Single Wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- Panduit Corrugated Tubing & Fittings