Shop All Cable Ties
Panduit
12-24 Unc X 5/8 Flat Head Phillips Screw (100 Pack), 100PK
Mfr # UCTGS1224-X
Zoro # G804859351
product price: $63.29
/pk 100, $0.63/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Length 15.9 mm
- Color Black
- Max. Bundle Dia. 0.31 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCTGS1224-X
- Zoro # G804859351
- UPC # 7498344931
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.9 mm |
Max. Bundle Dia. | 0.31 in |
Overall Length | 15.9 mm |
Details
Item | Cable Tie |
Hook and Loop Type | Hook-and-Loop |
Color | Black |
Material | Steel |
Temp. Range | -18 to 60°C |
For Use With | Flat Head Phillips |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -18 degrees celsius |
Max Operating Temperature | 60 degrees celsius |
Description
Ultra-Cinch hook & loop cable tie, flat head screw for grommet cinch tie, 12-24 UNC x 5/8mm (.625) flat head philips screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- Panduit Cable Ties