Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50
Mfr # PV10-38R-L
Zoro # G0483345
product price: $51.29
/pk 50, $1.03/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG to 10 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-38R-L
- Zoro # G0483345
- UPC # 74983801381
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.58 in |
Overall Length | 1.31 in |
Width | 0.6" |
Length | 1.3" |
Maximum Wire Size (AWG) | #10 |
Stud Hole Size (mm) | 10 |
Minimum Wire Size (AWG) | #12 |
Maximum Metric Conductor Size (mm²) | 6 |
Overall Width (mm) | 14.7 |
Wire Strip Length (In.) | 45062 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Wire Strip Length (mm) | 7.9 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Overall Length (mm) | 33.3 |
Stud Hole Size (In.) | 3/8" |
Maximum Copper Conductor Size (AWG) | #10 |
Tongue Width (In.) | 0.58 |
Overall Width (In.) | 0.58 |
Overall Length (In.) | 1.31 |
Minimum Copper Conductor Size (AWG) | #12 |
Minimum Metric Conductor Size (mm²) | 4 |
Tongue Width (mm) | 14.7 |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.58 in |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.58 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 1.31 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- GE Thermal Unit, 5.43A (CR123H625A)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- Panduit Wire Connectors & Disconnects