Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Ring Terminal #10 Stud PK50
Mfr # PV10-10RX-L
Zoro # G0789481
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Max. Voltage 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV10-10RX-L
- Zoro # G0789481
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.1 in |
Width | 0.3" |
Length | 1.1" |
Tongue Width - Wire Connector | 0.31 in |
Description
Ring Terminal,Vinyl,12-10AWG,No.10,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- BALDWIN ESTATE Faceplates (5097.009.N)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303CID)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (PN14-8LF-C)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV8-14R-TY)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 25-Pack (315225)
- Panduit Wire Terminals