Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted
Mfr # PV10-8LF-L
Zoro # G0789439
product price: $47.75
/pk 50, $0.96/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Terminal Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-8LF-L
- Zoro # G0789439
- UPC # 7498380814
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.05 in |
Tongue Width - Wire Connector | 0.3 in |
Length | 1.1" |
Width | 0.3" |
Description
Fork Terminal,Vinyl,12-10AWG,No.8,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- MELTRIC 63-38073 INLET (63-38073)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- Panduit Wire Connectors & Disconnects