Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500
Mfr # PV10-6LF-D
Zoro # G0789490
product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-6LF-D
- Zoro # G0789490
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1.03 in |
Length | 1" |
Width | 0.3" |
Tongue Width - Wire Connector | 0.3 in |
Description
Fork Terminal,Vinyl,12-10AWG,No.6,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- Panduit Wire Terminals