Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50
Mfr # PV10-10LF-L
Zoro # G0789387
product price: $52.59
/pk 50, $1.05/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-10LF-L
- Zoro # G0789387
- UPC # 7498380816
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.04 in |
Tongue Width - Wire Connector | 0.34 in |
Length | 0.3" |
Width | 0.3" |
Description
Fork Terminal,Vinyl,12-10AWG,No.10,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X3NPW6)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- Panduit Wire Terminals