Shop All Wire Terminals
Panduit
12-10 AWG Nylon Ring Terminal #8 Stud PK500
Mfr # PN10-8R-D
Zoro # G0287345
original price:
$216.99
5% off
new price: $205.99
/pk 500, $0.41/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN10-8R-D
- Zoro # G0287345
- UPC # 074983800315
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.06 in |
Width | 0.4" |
Length | 1.1" |
Tongue Width | 0.37 in |
Strip Length | 1/4 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Minimum Wire Size | 12 AWG |
Hole Diameter | 0.17 in |
Maximum Wire Size | 10 AWG |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Overall Length (mm) | 26.9 |
Maximum Metric Conductor Size (mm²) | 6 |
Stud Hole Size (mm) | 4 |
Maximum Wire Size (AWG) | #10 |
Overall Length (In.) | 1.06 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.37 |
Stud Hole Size (In.) | #8 |
Minimum Copper Conductor Size (AWG) | #12 |
Tongue Width (mm) | 9.4 |
Overall Width (mm) | 9.4 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Wire Size (AWG) | #12 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Maximum Copper Conductor Size (AWG) | #10 |
Tongue Width (In.) | 0.37 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.37 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Style Insulation Grip, Compatible Grainger Part Number 376T26, 376U11, 376V66, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SQUARE D Miniature Circuit Breaker, QHB Series 30A, 2 Pole, 120/240V AC (QHB230)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKR005)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- Panduit Wire Terminals