Shop All Wire Terminals
Panduit
12-10 AWG Nylon Ring Terminal #6 Stud PK50
Mfr # PN10-6R-L
Zoro # G0287360
product price: $52.35
/pk 50, $1.05/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Yellow
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN10-6R-L
- Zoro # G0287360
- UPC # 074983800285
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.06 in |
Width | 0.4" |
Length | 1.1" |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Strip Length | 1/4 in |
Tongue Length | 0.53 in |
Hole Diameter | 0.16 in |
Tongue Width | 0.37 in |
Barrel Length | 0.53 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Minimum Wire Size (AWG) | #12 |
Overall Length (mm) | 26.9 |
Insulation Diameter (mm) | 5.6 |
Maximum Copper Conductor Size (AWG) | #10 |
Overall Width (mm) | 9.4 |
Tongue Width (mm) | 9.4 |
Tongue Length (mm) | 13.5 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Minimum Metric Conductor Size (mm²) | 4 |
Insulation Diameter (In.) | 0.22 |
Barrel Length (In.) | 0.53 |
Minimum Wire Insulation Diameter (In.) | 0.12 |
Wire Strip Length (In.) | 11933 |
Barrel Length (mm) | 13.5 |
Minimum Wire Insulation Diameter (mm) | 3 |
Tongue Length (In.) | 0.53 |
Overall Width (In.) | 0.37 |
Tongue Width (In.) | 0.37 |
Maximum Metric Conductor Size (mm²) | 6 |
Stud Hole Size (In.) | #6 |
Overall Length (In.) | 1.06 |
Maximum Wire Size (AWG) | #10 |
Wire Strip Length (mm) | 7.1 |
Stud Hole Size (mm) | 3.5 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.37 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Length 0.53 in, Barrel Style Insulation Grip, Hole Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 300A, 600V AC, Non-Indicating (FRS-R-300)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.92 In. Arm L (ZCKY53)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- Panduit Wire Terminals