Shop All Wire Terminals
Panduit
12-10 AWG Nylon Ring Terminal 3/8" Stud PK50
Mfr # PN10-38R-L
Zoro # G0287397
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 3/8 in
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PN10-38R-L
- Zoro # G0287397
- UPC # 074983800384
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.58 in |
Overall Length | 1.29 in |
Length | 1.3" |
Width | 0.6" |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.58 in |
Hole Diameter | 0.39 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Minimum Wire Size | 12 AWG |
Strip Length | 1/4 in |
Tongue Width (mm) | 14.7 |
Overall Length (mm) | 32.8 |
Tongue Width (In.) | 0.58 |
Overall Width (mm) | 14.7 |
Minimum Wire Size (AWG) | #12 |
Minimum Copper Conductor Size (AWG) | #12 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Overall Length (In.) | 1.29 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.58 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Metric Conductor Size (mm²) | 6 |
Stud Hole Size (mm) | 10 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Wire Size (AWG) | #10 |
Stud Hole Size (In.) | 3/8" |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.58 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Style Insulation Grip, Compatible Grainger Part Number 376T26, 376U11, 376V66, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU18-6R/SK)
- Panduit Wire Terminals