Shop All Wire Terminals
Panduit
12-10 AWG Nylon Ring Terminal 1/2" Stud PK25
Mfr # PN10-12R-Q
Zoro # G0287421
original price:
$54.75
9% off
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/2 in
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PN10-12R-Q
- Zoro # G0287421
- UPC # 074983120284
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 1.47 in |
Tongue Width - Wire Connector | 0.72 in |
Width | 0.7" |
Length | 1.5" |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.74 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Minimum Wire Size | 12 AWG |
Hole Diameter | 0.52 in |
Strip Length | 1/4 in |
Tongue Width | 0.72 in |
Tongue Length | 0.74 in |
Stud Hole Size (In.) | 1/2" |
Insulation Diameter (In.) | 0.23 |
Maximum Metric Conductor Size (mm²) | 6 |
Overall Length (mm) | 37.3 |
Barrel Length (mm) | 18.8 |
Minimum Metric Conductor Size (mm²) | 4 |
Tongue Width (mm) | 18.3 |
Overall Width (In.) | 0.72 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Maximum Wire Size (AWG) | #12 |
Stud Hole Size (mm) | 12 |
Overall Length (In.) | 1.47 |
Minimum Wire Insulation Diameter (mm) | 3 |
Insulation Diameter (mm) | 5.8 |
Overall Width (mm) | 18.3 |
Tongue Length (In.) | 0.74 |
Minimum Wire Size (AWG) | #12 |
Minimum Wire Insulation Diameter (In.) | 0.12 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #12 |
Tongue Width (In.) | 0.72 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Tongue Length (mm) | 18.8 |
Barrel Length (In.) | 0.74 |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.72 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Length 0.74 in, Barrel Style Insulation Grip, Hole Diameter 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- JANDORF Term Spade 22-18 #10 Vyl (60989)
- Panduit Wire Connectors & Disconnects