Shop All Wire Terminals
Panduit
12-10 AWG Nylon Fork Terminal #8 Stud PK500
Mfr # PN10-8F-D
Zoro # G0287351
product price: $201.99
/pk 500, $0.40/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN10-8F-D
- Zoro # G0287351
- UPC # 074983803194
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.03 in |
Strip Length | 1/4 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Tongue Width | 0.37 in |
Tongue Length | 0.51 - 1.00 inches |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.52 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.52 in, Seam Style Grip Sleeved, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.52 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- RACO Set Screw Coupling, Steel (2150)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- Panduit Wire Connectors & Disconnects