Shop All Wire Terminals
Panduit
12-10 AWG Nylon Fork Terminal #6 Stud PK50
Mfr # PN10-6F-L
Zoro # G0287379
original price:
$78.39
11% off
new price: $68.99
/pk 50, $1.38/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN10-6F-L
- Zoro # G0287379
- UPC # 074983803163
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 1 in |
Length | 1" |
Width | 0.3" |
Strip Length | 1/4 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Tongue Length | 0.00 - 0.50 inches |
Tongue Width | 0.31 in |
Barrel Length | 0.5 in |
Maximum Wire Size | 10 AWG |
Diameter | 0.2" |
Overall Length (mm) | 25.4 |
Tongue Width (In.) | 0.31 |
Overall Length (In.) | 1 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Tongue Length (In.) | 0.5 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Stud Hole Size (mm) | 3.5 |
Overall Width (In.) | 0.31 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Overall Width (mm) | 7.9 |
Tongue Width (mm) | 7.9 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Copper Conductor Size (AWG) | #10 |
Tongue Length (mm) | 12.7 |
Barrel Length (In.) | 0.5 |
Minimum Wire Size (AWG) | #12 |
Barrel Length (mm) | 12.7 |
Stud Hole Size (In.) | #6 |
Minimum Copper Conductor Size (AWG) | #12 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Size (AWG) | #10 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.5 in, Seam Style Grip Sleeved, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.5 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 376U11, 38YU61, Compatible Manufacturer Model Number CT-100, CT-1550, CT-1551
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Red (WL904-10-RED)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-VENT-2U)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- Panduit Wire Terminals