Shop All Wire Terminals
Panduit
12-10 AWG Nylon Fork Terminal 1/4" Stud PK50
Mfr # PN10-14F-L
Zoro # G0287415
product price: $51.25
/pk 50, $1.03/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Yellow
- Features Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Without The Need to Remove Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN10-14F-L
- Zoro # G0287415
- UPC # 074983803224
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.49 in |
Overall Length | 1.14 in |
Width | 0.5" |
Length | 1.1" |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tongue Length | 0.51 - 1.00 inches |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Length | 0.57 in |
Strip Length | 1/4 in |
Tongue Width | 0.49 in |
Diameter | 0.2" |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Wire Size (AWG) | #12 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Tongue Width (In.) | 0.49 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 6 |
Tongue Length (In.) | 0.57 |
Maximum Wire Size (AWG) | #10 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Overall Length (In.) | 1.14 |
Stud Hole Size (mm) | 6 |
Barrel Length (mm) | 14.5 |
Overall Width (mm) | 12.4 |
Overall Width (In.) | 0.49 |
Barrel Length (In.) | 0.57 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Stud Hole Size (In.) | 1/4" |
Tongue Length (mm) | 14.5 |
Minimum Copper Conductor Size (AWG) | #12 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Overall Length (mm) | 29 |
Tongue Width (mm) | 12.4 |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, Tongue Length 0.57 in, Seam Style Grip Sleeved, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.57 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- EATON BUSSMANN Recept Fused F/Box (BP/SRU)
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- Panduit Wire Terminals