Shop All Wire Terminals
Panduit
12-10 AWG Nylon Fork Terminal #10 Stud PK50
Mfr # PN10-10F-L
Zoro # G0059781
product price: $54.49
/pk 50, $1.09/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN10-10F-L
- Zoro # G0059781
- UPC # 074983803200
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.04 in |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.52 in |
Maximum Wire Size | 10 AWG |
Strip Length | 1/4 in |
Tongue Length | 0.51 - 1.00 inches |
Tongue Width | 0.37 in |
Wire Size Range | 12 AWG - 10 AWG |
Tongue Length (mm) | 13.2 |
Barrel Length (In.) | 0.52 |
Overall Length (mm) | 26.42 |
Overall Length (In.) | 1.04 |
Stud Hole Size (mm) | 5 |
Overall Width (mm) | 9.4 |
Stud Hole Size (In.) | #10 |
Barrel Length (mm) | 13.2 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Tongue Width (In.) | 0.37 |
Wire Strip Length (mm) | 7.1 |
Tongue Length (In.) | 0.52 |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Overall Width (In.) | 0.37 |
Maximum Wire Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.225 |
Wire Strip Length (In.) | 11933 |
Minimum Wire Size (AWG) | #12 |
Tongue Width (mm) | 9.4 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Maximum Copper Conductor Size (AWG) | #10 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Wire Insulation Diameter (mm) | 5.72 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.52 in, UL 94 Flammability Rating HB, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.52 in, Barrel Style Insulation Grip, Strain Relief, Compatible Grainger Part Number 376T26, 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- Panduit Wire Connectors & Disconnects