Shop All Wire Terminals
Panduit
12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500, Max. Voltage: 2000V
Mfr # P10-8RHT6-D
Zoro # G0780092
product price: $179.99
/pk 500, $0.36/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Max. Voltage 2000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P10-8RHT6-D
- Zoro # G0780092
- UPC # 7498380552
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.13 in |
Overall Length | 0.78 in |
Tongue Width - Wire Connector | 0.31 in |
Width | 0.3" |
Length | 0.8" |
Outside Diameter Inches | 0.31 in |
Description
Ring Terminal,12-10AWG,No.8,Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 10A, 600V AC, Non-Indicating (FLSR010)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- Panduit Wire Terminals