Shop All Wire Terminals
Panduit
12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50
Mfr # P10-56R-L
Zoro # G0287896
product price: $32.85
/pk 50, $0.66/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Bare
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P10-56R-L
- Zoro # G0287896
- UPC # 074983802364
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 0.96 in |
Tongue Width - Wire Connector | 0.52 in |
Barrel Inside Dia. | 0.13 in |
Width | 0.5" |
Length | 1" |
Hole Diameter | 0.33 in |
Barrel Length | 0.35 in |
Tongue Length | 0.13 in |
Barrel Inside Diameter | 0.13 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Ring Width Ranges | 0.51 - 0.75 inches |
Barrel Outside Diameter | 0.52 in |
Strip Length | 1/4 in |
Tongue Width | 0.52 in |
Inside Diameter (In.) | 0.13 |
Tongue Width (mm) | 13.2 |
Overall Length (In.) | 0.95 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Outer Diameter (mm) | 5.6 |
Minimum Copper Conductor Size (AWG) | #14 |
Stud Hole Size (mm) | 8 |
Overall Width (mm) | 13.2 |
Overall Width (In.) | 0.52 |
Overall Length (mm) | 24.1 |
Outer Diameter (In.) | 0.22 |
Stud Hole Size (In.) | 5/16" |
Maximum Metric Conductor Size (mm²) | 6 |
Inside Diameter (mm) | 3.3 |
Tongue Width (In.) | 0.52 |
Maximum Wire Size (AWG) | #10 |
Minimum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #10 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.52 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.13 in, Barrel Length 0.35 in, Barrel Outside Diameter 0.52 in, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- HUBBELL WIRING 3/4 in. SwivelLok Multi-Position Non-Metallic Liquid Tight Connector (PS0759NGY)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- Panduit Wire Terminals